Zoro Homepage

Spk Roller Qd Dbl B, D40SK40

  • Mfr # D40SK40

  • Zoro # G3321548


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
40
Outside Dia. (In.)
6.653
Weight
6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SK40
Zoro #
G3321548
UPC #
697950007281
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.653
Length through Bore (In.)
1.25
Pitch Dia.
6.3727
Storage Width
6.653
Storage Length
6.653
Storage Height
1.25
Caliper Diameter
6.0607

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
40
Weight
6.1
Material
Steel
Bushing Code
SK
Chain Number
40
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.