Zoro Homepage

Spk Roller Qd Dbl B, D40SK48

  • Mfr # D40SK48

  • Zoro # G2455001


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
7.6449
Bore Type
Bushed
Outside Dia. (In.)
7.929
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SK48
Zoro #
G2455001
UPC #
697950007342
Country of Origin
United States

Dimensions

Pitch Dia.
7.6449
Outside Dia. (In.)
7.929
Length through Bore (In.)
1.25
Storage Width
7.929
Storage Length
7.929
Storage Height
1.25
Caliper Diameter
7.3329

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
48
Weight
9.94
Number of Rows
2
Chain Number
40
Surface Treatment
Protective Coating
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.