Zoro Homepage

Spk Roller Qd Dbl B, D40SK60

  • Mfr # D40SK60

  • Zoro # G2453364


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
40
Pitch Dia.
9.5537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SK60
Zoro #
G2453364
UPC #
697950007403
Country of Origin
United States

Dimensions

Pitch Dia.
9.5537
Length through Bore (In.)
1.25
Outside Dia. (In.)
9.841
Storage Height
1.25
Storage Width
9.841
Caliper Diameter
9.2417
Storage Length
9.841

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
15.22
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.