Zoro Homepage

Spk Roller Qd Dbl B, D50SF68

  • Mfr # D50SF68

  • Zoro # G2460741


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Material
Steel
Outside Dia. (In.)
13.894
Type
Standard Roller Chain
Pitch Dia.
13.533
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50SF68
Zoro #
G2460741
UPC #
697950014012
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
13.894
Pitch Dia.
13.533
Storage Width
13.894
Storage Height
1.25
Storage Length
13.894
Caliper Diameter
13.133

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
68
Bore Type
Bushed
Weight
38.39
Number of Rows
2
Bushing Code
SF
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.