Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D50SF95

  • Mfr # D50SF95

  • Zoro # G2461992


product price: $1,056.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Pitch Dia.
18.9031
Number of Teeth
95
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50SF95
Zoro #
G2461992
UPC #
697950014098
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
18.9031
Outside Dia. (In.)
19.268
Caliper Diameter
18.5005
Storage Height
1.25
Storage Width
19.268
Storage Length
19.268

Details

Type
Standard Roller Chain
Number of Teeth
95
Material
Steel
Bore Type
Bushed
Weight
80.34
Bushing Code
SF
Number of Rows
2
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.