Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D60SF36

  • Mfr # D60SF36

  • Zoro # G3377170


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
36
Pitch Dia.
8.6053
Outside Dia. (In.)
9.023
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60SF36
Zoro #
G3377170
UPC #
697950018744
Country of Origin
United States

Dimensions

Pitch Dia.
8.6053
Outside Dia. (In.)
9.023
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
9.023
Caliper Diameter
8.1363
Storage Length
9.023

Details

Type
Standard Roller Chain
Number of Teeth
36
Weight
16.211
Bore Type
Bushed
Material
Steel
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
2
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.