Zoro Homepage

Spk Roller Qd Dbl B, D60SH14H

  • Mfr # D60SH14H

  • Zoro # G3369540


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
3.736
Number of Teeth
14
Weight
1.489
Length through Bore (In.)
1.336
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60SH14H
Zoro #
G3369540
UPC #
697950018577
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.736
Length through Bore (In.)
1.336
Pitch Dia.
3.3705
Storage Height
1.336
Caliper Diameter
2.9015
Storage Length
3.736
Storage Width
3.736

Details

Bore Type
Bushed
Number of Teeth
14
Weight
1.489
Material
Steel
Type
Standard Roller Chain
Bushing Code
SH
Chain Number
60
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.