Zoro Homepage

Spk Roller Qd Dbl B, D80E42

  • Mfr # D80E42

  • Zoro # G3298262


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.944
Material
Steel
Type
Standard Roller Chain
Weight
55.34
Length through Bore (In.)
1.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80E42
Zoro #
G3298262
UPC #
697950022123
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.944
Length through Bore (In.)
1.71
Pitch Dia.
13.3815
Storage Height
1.71
Caliper Diameter
12.7565
Storage Length
13.944
Storage Width
13.944

Details

Material
Steel
Type
Standard Roller Chain
Weight
55.34
Number of Teeth
42
Bore Type
Bushed
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
E
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.