Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Dbl B, D80F95

  • Mfr # D80F95

  • Zoro # G2440889


product price: $3,812.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
30.828
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80F95
Zoro #
G2440889
UPC #
697950022246
Country of Origin
United States

Dimensions

Outside Dia. (In.)
30.828
Length through Bore (In.)
2.5
Pitch Dia.
30.245
Storage Width
30.828
Caliper Diameter
29.6159
Storage Height
2.5
Storage Length
30.828

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
95
Weight
194
Chain Number
80
Bushing Code
F
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.