Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E21H

  • Mfr # 100E21H

  • Zoro # G2445402


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Bore Type
Bushed
Material
Steel
Length through Bore (In.)
1.625
Sprocket Hub Type
QD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E21H
Zoro #
G2445402
UPC #
697950042398
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Length through Bore (In.)
1.625
Pitch Dia.
8.3869
Hub Dia. (In.)
6.25
Outside Dia. (In.)
9.043
Set Screw Size
1/2-13 NC
Storage Width
9.043
Tooth Thickness
0.692
Roller Width
0.75
Chain Roller Dia.
0.75
Caliper Diameter
7.6134
Storage Length
9.043
Storage Height
1.625

Details

Bore Type
Bushed
Material
Steel
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Pitch
1.25
Number of Teeth
21
Weight
12.2
Hub Projection (In.)
0.9375
Bushing Code
E
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.