Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E24H

  • Mfr # 100E24H

  • Zoro # G3345880


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Material
Steel
Pitch
1.25
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E24H
Zoro #
G3345880
UPC #
697950042428
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
9.5766
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.625
Outside Dia. (In.)
10.245
Storage Length
10.245
Tooth Thickness
0.692
Storage Height
1.625
Roller Width
0.75
Chain Roller Dia.
0.75
Caliper Diameter
8.8266
Storage Width
10.245

Details

Material
Steel
Pitch
1.25
Type
Standard Roller Chain
Bore Type
Bushed
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Number of Teeth
24
Weight
15.2
Number of Rows
1
Hub Projection (In.)
0.9375
Bushing Code
E
Chain Number
100
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.