Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E25H

  • Mfr # 100E25H

  • Zoro # G2446723


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.692
Pitch
1.25
Material
Steel
Hub Dia. (In.)
6.25
Set Screw Size
1/2-13 NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E25H
Zoro #
G2446723
UPC #
697950042435
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Hub Dia. (In.)
6.25
Set Screw Size
1/2-13 NC
Pitch Dia.
9.9734
Length through Bore (In.)
1.625
Outside Dia. (In.)
10.645
Storage Height
1.625
Storage Length
10.645
Chain Roller Dia.
0.75
Storage Width
10.645
Roller Width
0.75
Caliper Diameter
9.2037
Tooth Thickness
0.692

Details

Pitch
1.25
Material
Steel
Setscrew Location
(3) at 120 degrees
Bore Type
Bushed
Sprocket Hub Type
QD
Number of Teeth
25
Type
Standard Roller Chain
Weight
16.8
Chain Number
100
Hub Projection (In.)
0.9375
Bushing Code
E
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.