Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E27H

  • Mfr # 100E27H

  • Zoro # G2448379


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
27
Outside Dia.
0.692
Bore Type
Bushed
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E27H
Zoro #
G2448379
UPC #
697950042459
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
10.7672
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.625
Outside Dia. (In.)
11.444
Storage Height
1.625
Tooth Thickness
0.692
Storage Width
11.444
Caliper Diameter
9.999
Chain Roller Dia.
0.75
Storage Length
11.444
Roller Width
0.75

Details

Material
Steel
Number of Teeth
27
Bore Type
Bushed
Chain Number
100
Hub Projection (In.)
0.9375
Pitch
1.25
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Weight
19
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
E
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.