Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 100E28H

  • Mfr # 100E28H

  • Zoro # G2447082


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
28
Outside Dia.
0.692
Bore Type
Bushed
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E28H
Zoro #
G2447082
UPC #
697950042466
Country of Origin
United States

Dimensions

Outside Dia.
0.692
Pitch Dia.
11.1643
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.625
Outside Dia. (In.)
11.844
Chain Roller Dia.
0.75
Storage Height
1.625
Roller Width
0.75
Tooth Thickness
0.692
Storage Length
11.844
Storage Width
11.844
Caliper Diameter
10.4143

Details

Material
Steel
Number of Teeth
28
Bore Type
Bushed
Chain Number
100
Hub Projection (In.)
0.9375
Type
Standard Roller Chain
Pitch
1.25
Sprocket Hub Type
QD
Setscrew Location
(3) at 120 degrees
Weight
20.6
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.