Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 120E21H

  • Mfr # 120E21H

  • Zoro # G3354107


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.924
Pitch
1.5
Hub Dia. (In.)
6.25
Number of Teeth
21
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120E21H
Zoro #
G3354107
UPC #
697950042572
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Hub Dia. (In.)
6.25
Set Screw Size
1/2-13 NC
Outside Dia. (In.)
10.852
Length through Bore (In.)
1.62
Pitch Dia.
10.0643
Roller Width
1
Chain Roller Dia.
0.875
Tooth Thickness
0.924
Storage Length
10.852
Storage Height
1.62
Caliper Diameter
9.1612
Storage Width
10.852

Details

Pitch
1.5
Number of Teeth
21
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Bore Type
Bushed
Sprocket Hub Type
QD
Weight
21.785
Material
Steel
Bushing Code
E
Hardened Teeth
Yes
Hub Projection (In.)
0.701
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.