Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140E16H

  • Mfr # 140E16H

  • Zoro # G2464269


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Outside Dia.
0.924
Bore Type
Bushed
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140E16H
Zoro #
G2464269
UPC #
697950042701
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
8.9702
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.26
Length through Bore (In.)
1.625
Outside Dia. (In.)
9.848
Storage Height
1.625
Storage Length
9.848
Storage Width
9.848
Chain Roller Dia.
1
Roller Width
1
Caliper Diameter
7.9702
Tooth Thickness
0.924

Details

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
140
Hub Projection (In.)
0.709
Sprocket Hub Type
QD
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Pitch
1.75
Weight
15.77
Hardened Teeth
Yes
Bushing Code
E
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.