Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140E20H

  • Mfr # 140E20H

  • Zoro # G2464354


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140E20H
Zoro #
G2464354
UPC #
697950042749
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
11.1868
Set Screw Size
1/2-13 NC
Hub Dia. (In.)
6.25
Length through Bore (In.)
1.625
Outside Dia. (In.)
12.099
Storage Length
12.099
Storage Width
12.099
Caliper Diameter
10.1868
Storage Height
1.625
Tooth Thickness
0.924
Chain Roller Dia.
1
Roller Width
1

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
140
Hub Projection (In.)
0.75
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Sprocket Hub Type
QD
Pitch
1.75
Weight
24.536
Bushing Code
E
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.