Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 140F26H

  • Mfr # 140F26H

  • Zoro # G2465370


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140F26H
Zoro #
G2465370
UPC #
697950042800
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
14.5184
Set Screw Size
9/16-12 NC
Outside Dia. (In.)
15.463
Hub Dia. (In.)
7
Length through Bore (In.)
2.5
Storage Width
15.463
Storage Length
15.463
Tooth Thickness
0.924
Storage Height
2.5
Chain Roller Dia.
1
Caliper Diameter
13.5184
Roller Width
1

Details

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Chain Number
140
Hub Projection (In.)
1.625
Pitch
1.75
Setscrew Location
(3) at 120 degrees
Sprocket Hub Type
QD
Type
Standard Roller Chain
Weight
46.698
Hardened Teeth
Yes
Bushing Code
F
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.