Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160F21H

  • Mfr # 160F21H

  • Zoro # G3311276


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Outside Dia.
1.156
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F21H
Zoro #
G3311276
UPC #
697950042916
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
13.419
Set Screw Size
9/16-12 NC
Length through Bore (In.)
2.5
Outside Dia. (In.)
14.469
Hub Dia. (In.)
7
Storage Height
2.5
Tooth Thickness
1.156
Storage Length
14.469
Caliper Diameter
12.3565
Chain Roller Dia.
1.025
Roller Width
1
Storage Width
14.469

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
160
Hub Projection (In.)
1.375
Weight
46.701
Pitch
2
Sprocket Hub Type
QD
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Hardened Teeth
Yes
Bushing Code
F
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.