Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160F22H

  • Mfr # 160F22H

  • Zoro # G2449602


product price: $1,524.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Set Screw Size
9/16-12 NC
Hub Dia. (In.)
7
Outside Dia. (In.)
15.11
Setscrew Location
(3) at 120 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F22H
Zoro #
G2449602
UPC #
697950042923
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Set Screw Size
9/16-12 NC
Hub Dia. (In.)
7
Outside Dia. (In.)
15.11
Length through Bore (In.)
2.5
Pitch Dia.
14.0533
Storage Length
15.11
Storage Height
2.5
Caliper Diameter
13.0283
Roller Width
1
Storage Width
15.11
Chain Roller Dia.
1.025
Tooth Thickness
1.156

Details

Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
2
Number of Teeth
22
Material
Steel
Sprocket Hub Type
QD
Weight
51.05
Surface Treatment
Protective Coating
Chain Number
160
Bushing Code
F
Number of Rows
1
Hardened Teeth
Yes
Hub Projection (In.)
1.375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.