Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 160F23H

  • Mfr # 160F23H

  • Zoro # G2450162


product price: $1,515.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.156
Outside Dia. (In.)
15.751
Pitch
2
Material
Steel
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F23H
Zoro #
G2450162
UPC #
697950042930
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Outside Dia. (In.)
15.751
Length through Bore (In.)
2.5
Pitch Dia.
14.6879
Set Screw Size
9/16-12 NC
Hub Dia. (In.)
7
Chain Roller Dia.
1.025
Tooth Thickness
1.156
Caliper Diameter
13.6287
Roller Width
1
Storage Width
15.751
Storage Length
15.751
Storage Height
2.5

Details

Pitch
2
Material
Steel
Sprocket Hub Type
QD
Bore Type
Bushed
Number of Teeth
23
Type
Standard Roller Chain
Setscrew Location
(3) at 120 degrees
Weight
55.605
Hub Projection (In.)
1.375
Bushing Code
F
Chain Number
160
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.