Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF26H

  • Mfr # 80SF26H

  • Zoro # G3301169


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Setscrew Location
(3) at 120 degrees
Pitch Dia.
8.2962
Pitch
1
Hub Dia. (In.)
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF26H
Zoro #
G3301169
UPC #
697950042251
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
8.2962
Hub Dia. (In.)
4.75
Outside Dia. (In.)
8.836
Set Screw Size
3/8-16 UNC
Length through Bore (In.)
1.25
Storage Length
8.836
Storage Height
1.25
Chain Roller Dia.
0.625
Storage Width
8.836
Tooth Thickness
0.575
Roller Width
0.625
Caliper Diameter
7.6712

Details

Setscrew Location
(3) at 120 degrees
Pitch
1
Sprocket Hub Type
QD
Number of Teeth
26
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
8.6
Surface Treatment
Protective Coating
Hub Projection (In.)
0.688
Number of Rows
1
Bushing Code
SF
Chain Number
80
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.