Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Qd Saber, 80SF27H

  • Mfr # 80SF27H

  • Zoro # G3299820


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Pitch Dia.
8.6138
Outside Dia. (In.)
9.156
Sprocket Hub Type
QD
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF27H
Zoro #
G3299820
UPC #
697950042268
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
8.6138
Outside Dia. (In.)
9.156
Set Screw Size
3/8-16 UNC
Hub Dia. (In.)
4.75
Length through Bore (In.)
1.25
Storage Width
9.156
Storage Height
1.25
Caliper Diameter
7.9742
Tooth Thickness
0.575
Storage Length
9.156
Roller Width
0.625
Chain Roller Dia.
0.625

Details

Sprocket Hub Type
QD
Material
Steel
Weight
9.2
Number of Teeth
27
Setscrew Location
(3) at 120 degrees
Type
Standard Roller Chain
Pitch
1
Bore Type
Bushed
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Hub Projection (In.)
0.688
Hardened Teeth
Yes
Bushing Code
SF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.