Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E100B22

  • Mfr # E100B22

  • Zoro # G2460504


product price: $1,634.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Number of Teeth
22
Bore Type
Reboreable
Max. Bore (In.)
3.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E100B22
Zoro #
G2460504
UPC #
697950024318
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.444
Length through Bore (In.)
4.75
Pitch Dia.
8.7833
Storage Length
9.444
Caliper Diameter
8.0333
Storage Height
4.75
Storage Width
9.444

Details

Sprocket Hub Type
B
Number of Teeth
22
Bore Type
Reboreable
Max. Bore (In.)
3.75
Type
Standard Roller Chain
Material
Steel
Weight
57.26
Min. Bore
1.25
Number of Rows
3
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.