Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E35B102

  • Mfr # E35B102

  • Zoro # G2465081


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
35
Pitch Dia.
12.1773
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B102
Zoro #
G2465081
UPC #
697950003481
Country of Origin
United States

Dimensions

Pitch Dia.
12.1773
Length through Bore (In.)
2.125
Outside Dia. (In.)
12.397
Storage Length
12.397
Storage Width
12.397
Caliper Diameter
11.9773
Storage Height
2.125

Details

Material
Steel
Number of Teeth
102
Bore Type
Reboreable
Chain Number
35
Max. Bore (In.)
2.5
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
33.61
Number of Rows
3
Min. Bore
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.