Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E35B36

  • Mfr # E35B36

  • Zoro # G2467531


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.875
Max. Bore (In.)
1.75
Bore Type
Reboreable
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B36
Zoro #
G2467531
UPC #
697950003306
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.875
Outside Dia. (In.)
4.511
Pitch Dia.
4.3026
Caliper Diameter
4.1026
Storage Length
4.511
Storage Height
1.875
Storage Width
4.511

Details

Material
Steel
Max. Bore (In.)
1.75
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Teeth
36
Weight
4.58
Number of Rows
3
Chain Number
35
Hardened Teeth
No
Min. Bore
0.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.