Zoro Homepage

Spk Roller Triple B, E35B42

  • Mfr # E35B42

  • Zoro # G3376139


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.0181
Max. Bore (In.)
1.75
Material
Steel
Bore Type
Reboreable
Weight
5.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B42
Zoro #
G3376139
UPC #
697950003313
Country of Origin
United States

Dimensions

Pitch Dia.
5.0181
Outside Dia. (In.)
5.229
Length through Bore (In.)
1.875
Caliper Diameter
4.8181
Storage Height
1.875
Storage Length
5.229
Storage Width
5.229

Details

Max. Bore (In.)
1.75
Material
Steel
Bore Type
Reboreable
Weight
5.93
Type
Standard Roller Chain
Sprocket Hub Type
B
Number of Teeth
42
Number of Rows
3
Min. Bore
0.75
Hardened Teeth
No
Chain Number
35
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.