Zoro Homepage

Spk Roller Triple B, E35B68

  • Mfr # E35B68

  • Zoro # G2466229


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Length through Bore (In.)
1.875
Type
Standard Roller Chain
Material
Steel
Pitch Dia.
8.1198
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B68
Zoro #
G2466229
UPC #
697950003368
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.875
Pitch Dia.
8.1198
Outside Dia. (In.)
8.336
Storage Length
8.336
Caliper Diameter
7.9198
Storage Height
1.875
Storage Width
8.336

Details

Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Number of Teeth
68
Max. Bore (In.)
2.375
Weight
15.54
Chain Number
35
Hardened Teeth
No
Min. Bore
0.75
Number of Rows
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.