Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E35B95

  • Mfr # E35B95

  • Zoro # G2467988


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.125
Outside Dia. (In.)
11.561
Material
Steel
Pitch Dia.
11.3419
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35B95
Zoro #
G2467988
UPC #
697950003443
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.125
Outside Dia. (In.)
11.561
Pitch Dia.
11.3419
Storage Height
2.125
Caliper Diameter
11.1403
Storage Width
11.561
Storage Length
11.561

Details

Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
2.5
Type
Standard Roller Chain
Number of Teeth
95
Weight
29.5
Min. Bore
1
Chain Number
35
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.