Zoro Homepage

Spk Roller Triple B, E40B24H

  • Mfr # E40B24H

  • Zoro # G2464731


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
40
Pitch Dia.
3.8306
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40B24H
Zoro #
G2464731
UPC #
697950007700
Country of Origin
United States

Dimensions

Pitch Dia.
3.8306
Length through Bore (In.)
2.25
Outside Dia. (In.)
4.098
Caliper Diameter
3.5186
Storage Height
2.25
Storage Length
4.098
Storage Width
4.098

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
40
Type
Standard Roller Chain
Max. Bore (In.)
2.25
Sprocket Hub Type
B
Weight
5.7
Surface Treatment
Protective Coating
Min. Bore
0.625
Hardened Teeth
No
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.