Zoro Homepage

Spk Roller Triple B, E50B11H

  • Mfr # E50B11H

  • Zoro # G2469150


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
2.2184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B11H
Zoro #
G2469150
UPC #
697950014166
Country of Origin
United States

Dimensions

Pitch Dia.
2.2184
Length through Bore (In.)
2.5
Outside Dia. (In.)
2.504
Caliper Diameter
1.7958
Storage Width
2.875
Storage Height
2.4375
Storage Length
2.875

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
50
Max. Bore (In.)
0.9375
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
1.44
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
0.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.