Zoro Homepage

Spk Roller Triple B, E50B12H

  • Mfr # E50B12H

  • Zoro # G2467172


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Outside Dia. (In.)
2.708
Bore Type
Reboreable
Max. Bore (In.)
1.125
Pitch Dia.
2.4148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B12H
Zoro #
G2467172
UPC #
697950014173
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.708
Pitch Dia.
2.4148
Length through Bore (In.)
2.5
Storage Width
2.875
Storage Length
2.875
Caliper Diameter
2.0148
Storage Height
2.625

Details

Number of Teeth
12
Bore Type
Reboreable
Max. Bore (In.)
1.125
Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
B
Weight
1.9
Chain Number
50
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
0.625
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.