Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E50B14H

  • Mfr # E50B14H

  • Zoro # G2467881


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Max. Bore (In.)
1.375
Pitch Dia.
2.8087
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B14H
Zoro #
G2467881
UPC #
697950014197
Country of Origin
United States

Dimensions

Pitch Dia.
2.8087
Length through Bore (In.)
2.5
Outside Dia. (In.)
3.113
Storage Width
3.113
Storage Length
3.113
Storage Height
2.5
Caliper Diameter
2.4087

Details

Bore Type
Reboreable
Max. Bore (In.)
1.375
Type
Standard Roller Chain
Material
Steel
Number of Teeth
14
Sprocket Hub Type
B
Weight
2.76
Min. Bore
0.625
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.