Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E50B15H

  • Mfr # E50B15H

  • Zoro # G2466691


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.5
Number of Teeth
15
Pitch Dia.
3.0061
Bore Type
Reboreable
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50B15H
Zoro #
G2466691
UPC #
697950014203
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
3.0061
Outside Dia. (In.)
3.315
Storage Width
3.315
Caliper Diameter
2.5896
Storage Length
3.315
Storage Height
2.5

Details

Number of Teeth
15
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
1.5
Weight
3.24
Number of Rows
3
Min. Bore
0.75
Chain Number
50
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.