Zoro Homepage

Spk Roller Triple B, E50B16H

  • Mfr # E50B16H

  • Zoro # G2469379


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
3.2036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B16H
Zoro #
G2469379
UPC #
697950014210
Country of Origin
United States

Dimensions

Pitch Dia.
3.2036
Outside Dia. (In.)
3.517
Length through Bore (In.)
2.5
Storage Height
2.5
Caliper Diameter
2.8036
Storage Width
3.517
Storage Length
3.517

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
50
Max. Bore (In.)
1.75
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
3.81
Hardened Teeth
No
Number of Rows
3
Surface Treatment
Protective Coating
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.