Zoro Homepage

Spk Roller Triple B, E50B19H

  • Mfr # E50B19H

  • Zoro # G3339136


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
3.7972
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50B19H
Zoro #
G3339136
UPC #
697950014241
Country of Origin
United States

Dimensions

Pitch Dia.
3.7972
Length through Bore (In.)
2.5
Outside Dia. (In.)
4.12
Storage Height
2.5
Storage Length
4.12
Caliper Diameter
3.3842
Storage Width
4.12

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.125
Weight
5.58
Min. Bore
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.