Zoro Homepage

Spk Roller Triple B, E60B11H

  • Mfr # E60B11H

  • Zoro # G2447134


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
2.6621
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B11H
Zoro #
G2447134
UPC #
697950018928
Country of Origin
United States

Dimensions

Pitch Dia.
2.6621
Length through Bore (In.)
3
Outside Dia. (In.)
3.004
Caliper Diameter
2.166
Storage Height
3
Storage Width
3.004
Storage Length
3.004

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
60
Type
Standard Roller Chain
Max. Bore (In.)
1.25
Sprocket Hub Type
B
Weight
2.4
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.