Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E60B13H

  • Mfr # E60B13H

  • Zoro # G2449243


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
3.1339
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E60B13H
Zoro #
G2449243
UPC #
697950018942
Country of Origin
United States

Dimensions

Pitch Dia.
3.1339
Length through Bore (In.)
3
Outside Dia. (In.)
3.493
Storage Height
3
Storage Width
3.493
Storage Length
3.493
Caliper Diameter
2.6421

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
1.5
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
3.82
Min. Bore
1
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.