Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E60B14H

  • Mfr # E60B14H

  • Zoro # G2447353


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
3.3705
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B14H
Zoro #
G2447353
UPC #
697950018959
Country of Origin
United States

Dimensions

Pitch Dia.
3.3705
Outside Dia. (In.)
3.736
Length through Bore (In.)
3
Caliper Diameter
2.9015
Storage Width
3.736
Storage Length
3.736
Storage Height
3

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
60
Type
Standard Roller Chain
Max. Bore (In.)
1.75
Sprocket Hub Type
B
Weight
4.78
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.