Zoro Homepage

Spk Roller Triple B, E60B22H

  • Mfr # E60B22H

  • Zoro # G3299522


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Weight
14.17
Outside Dia. (In.)
5.666
Sprocket Hub Type
B
Length through Bore (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B22H
Zoro #
G3299522
UPC #
697950019031
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.666
Length through Bore (In.)
3
Pitch Dia.
5.27
Storage Width
5.666
Caliper Diameter
4.801
Storage Length
5.666
Storage Height
3

Details

Type
Standard Roller Chain
Weight
14.17
Sprocket Hub Type
B
Material
Steel
Number of Teeth
22
Max. Bore (In.)
2.75
Bore Type
Reboreable
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
3
Min. Bore
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.