Zoro Homepage

Spk Roller Triple B, E60B35

  • Mfr # E60B35

  • Zoro # G2440758


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
35
Length through Bore (In.)
3.25
Max. Bore (In.)
3
Type
Standard Roller Chain
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E60B35
Zoro #
G2440758
UPC #
697950019093
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.25
Pitch Dia.
8.3669
Outside Dia. (In.)
8.783
Storage Height
3.25
Storage Width
8.783
Storage Length
8.783
Caliper Diameter
7.8895

Details

Number of Teeth
35
Max. Bore (In.)
3
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Weight
34.8
Number of Rows
3
Surface Treatment
Protective Coating
Chain Number
60
Hardened Teeth
No
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.