Zoro Homepage

Spk Roller Triple B, E80B24H

  • Mfr # E80B24H

  • Zoro # G2451678


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3.875
Outside Dia. (In.)
8.196
Material
Steel
Max. Bore (In.)
3.5
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B24H
Zoro #
G2451678
UPC #
697950022390
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.875
Outside Dia. (In.)
8.196
Pitch Dia.
7.6613
Storage Length
8.196
Storage Width
8.196
Storage Height
3.875
Caliper Diameter
7.0363

Details

Material
Steel
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Number of Teeth
24
Type
Standard Roller Chain
Bore Type
Reboreable
Weight
37.16
Min. Bore
1
Surface Treatment
Protective Coating
Chain Number
80
Hardened Teeth
No
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.