Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B, E80B25H

  • Mfr # E80B25H

  • Zoro # G2453148


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
7.9787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B25H
Zoro #
G2453148
UPC #
697950022406
Country of Origin
United States

Dimensions

Pitch Dia.
7.9787
Outside Dia. (In.)
8.516
Length through Bore (In.)
3.875
Caliper Diameter
7.338
Storage Length
8.516
Storage Height
3.875
Storage Width
8.516

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
3.5
Type
Standard Roller Chain
Sprocket Hub Type
B
Weight
40.08
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.