Zoro Homepage

Spk Roller Triple B, E80B35

  • Mfr # E80B35

  • Zoro # G2453820


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
11.1558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80B35
Zoro #
G2453820
UPC #
697950022437
Country of Origin
United States

Dimensions

Pitch Dia.
11.1558
Outside Dia. (In.)
11.711
Length through Bore (In.)
4.25
Storage Length
11.711
Caliper Diameter
10.5196
Storage Height
4.25
Storage Width
11.711

Details

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
3.75
Weight
79.5
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
3
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.