Zoro Homepage

Spk Roller Triple B Met, E06B48

  • Mfr # E06B48

  • Zoro # G2458118


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Dia. - Sprockets
5.48367061200444
Bore Type
Reboreable
Outside Dia.
25.6794
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06B48
Zoro #
G2458118
UPC #
697950396682
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.48367061200444
Outside Dia.
25.6794
Pitch Dia.
145.635233544913
Hub Dia.
89.9922
Length through Bore
48.006
Length through Bore (In.)
1.89
Outside Dia. (In.)
1.011
Hub Dia. (In.)
3.543
Pitch Dia. (In.)
5.73367061200444
Tooth Thickness
5.207
Storage Width
5.95242061200444
Storage Height
1.89
Chain Roller Dia.
6.35
Roller Width
5.72
Storage Length
5.95242061200444
Caliper Diameter
139.285233544913
Pin Dia.
6.35

Details

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
06B-3
Max. Bore
62
Pitch
9.525
Sprocket Hub Type
B
Type
Metric Roller Chain
Max. Bore (In.)
2.44094488188976
Weight
8.987
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
19
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.