Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E08B24

  • Mfr # E08B24

  • Zoro # G2458133


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Dia. - Sprockets
3.49564878777019
Bore Type
Reboreable
Outside Dia.
35.052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08B24
Zoro #
G2458133
UPC #
697950398211
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.49564878777019
Outside Dia.
35.052
Pitch Dia.
97.2984792093629
Hub Dia.
75.0062
Length through Bore
54.991
Hub Dia. (In.)
2.953
Pitch Dia. (In.)
3.83064878777019
Outside Dia. (In.)
1.38
Length through Bore (In.)
2.165
Caliper Diameter
88.7894792093629
Storage Height
2.165
Storage Width
4.12064878777019
Storage Length
4.12064878777019
Roller Width
7.75
Chain Roller Dia.
8.509
Tooth Thickness
7.2136
Pin Dia.
8.509

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
08B-3
Max. Bore
52
Pitch
12.7
Type
Metric Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.04724409448819
Weight
5.026
Number of Rows
3
Hardened Teeth
No
Min. Bore
14
Surface Treatment
Protective Coating
Chordal Pitch
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.