Zoro Homepage

Spk Roller Triple B Met, E10B14

  • Mfr # E10B14

  • Zoro # G2461548


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
2.40872450464683
Outside Dia.
42.1386
Material
Steel
Sprocket Hub Type
B
Pitch Dia.
71.3416024180296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10B14
Zoro #
G2461548
UPC #
697950400006
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.40872450464683
Outside Dia.
42.1386
Pitch Dia.
71.3416024180296
Hub Dia. (In.)
2.087
Outside Dia. (In.)
1.659
Pitch Dia. (In.)
2.80872450464683
Length through Bore (In.)
2.165
Chain Roller Dia.
10.16
Length through Bore
54.991
Storage Length
3.18997450464683
Hub Dia.
53.0098
Storage Height
2.165
Tooth Thickness
8.9662
Storage Width
3.18997450464683
Roller Width
9.65
Caliper Diameter
61.1816024180296
Pin Dia.
10.16

Details

Material
Steel
Sprocket Hub Type
B
Pitch
15.875
Bore Type
Reboreable
Number of Teeth
14
Max. Bore (In.)
1.45669291338583
Type
Metric Roller Chain
Weight
2.507
Surface Treatment
Protective Coating
Min. Bore
16
Number of Rows
3
Chain Number
10B-3
Hardened Teeth
No
Max. Bore
37
Chordal Pitch
15.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.