Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Triple B Met, E12B16

  • Mfr # E12B16

  • Zoro # G2462534


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.36937317161226
Outside Dia.
49.784
Pitch Dia.
97.6470785589514
Number of Teeth
16
Pitch Dia. (In.)
3.84437317161226
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E12B16
Zoro #
G2462534
UPC #
697950401713
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.36937317161226
Outside Dia.
49.784
Pitch Dia.
97.6470785589514
Pitch Dia. (In.)
3.84437317161226
Hub Dia. (In.)
3.031
Length through Bore (In.)
2.756
Outside Dia. (In.)
1.96
Roller Width
11.68
Storage Width
4.30687317161226
Storage Length
4.30687317161226
Storage Height
2.756
Chain Roller Dia.
12.065
Length through Bore
70.0024
Caliper Diameter
85.5820785589514
Hub Dia.
76.9874
Tooth Thickness
10.8712
Pin Dia.
12.065

Details

Number of Teeth
16
Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
2.1259842519685
Material
Steel
Pitch
19.05
Type
Metric Roller Chain
Weight
6.5
Surface Treatment
Protective Coating
Min. Bore
20
Chain Number
12B-3
Number of Rows
3
Max. Bore
54
Hardened Teeth
No
Chordal Pitch
19.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.