Zoro Homepage

Spk Roller Triple C, E100C60

  • Mfr # E100C60

  • Zoro # G2462108


product price: $4,565.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Number of Teeth
60
Length through Bore (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100C60
Zoro #
G2462108
UPC #
697950024424
Country of Origin
United States

Dimensions

Length through Bore (In.)
5
Outside Dia. (In.)
24.601
Pitch Dia.
23.8842
Storage Height
5
Caliper Diameter
23.1342
Storage Length
24.601
Storage Width
24.601

Details

Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Number of Teeth
60
Max. Bore (In.)
5.375
Sprocket Hub Type
C
Weight
222
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
3
Chain Number
100
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.