Zoro Homepage

Spk Roller Triple C, E100C80

  • Mfr # E100C80

  • Zoro # G2462753


product price: $6,679.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Pitch Dia.
31.8392
Material
Steel
Outside Dia. (In.)
32.565
Sprocket Hub Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100C80
Zoro #
G2462753
UPC #
697950024462
Country of Origin
United States

Dimensions

Pitch Dia.
31.8392
Outside Dia. (In.)
32.565
Length through Bore (In.)
5
Caliper Diameter
31.0892
Storage Length
32.565
Storage Height
5
Storage Width
32.565

Details

Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
C
Max. Bore (In.)
5.375
Type
Standard Roller Chain
Number of Teeth
80
Weight
322
Number of Rows
3
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.